Privacy Touchscreen Keypad Lock in Satin Nickel
Assure Privacy Touchscreen Keypad Lock in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The YRD226 is a touchscreen deadbolt smart lock that that replaces your standard mechanical deadbolt, featuring more way for access and security, featuring dual access modes such as PIN code & mechanical key
- Remove existing door hardware
- Double check door measurements
- Install your assure lock
- Program your assure lock
- Add your assure lock to your smart home system or august app
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.36
- Application:
- Commercial, Residential
- Collection:
- Assure
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Handle Type:
- Privacy
- Lock Type:
- Deadbolt
- Security Grade:
- 2
- Smart Home Enabled:
- Yes
- UL Listed:
- No