Cylinder Entry Lock in Satin Chrome
Augusta Cylinder Entry Lock in Satin Chrome
Product Details
Product Details
- Backset 2 3/4"
- Augusta Lever design
- Stainless steel latch bolt provides added strength and wear resistance
- For Door Thickness- 1 3/4 in to 2-1/4 in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.3 Grade 2
- Collection:
- Augusta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-1/2 in
- Handle Type:
- Entry
- Material:
- Stainless Steel
- Security Grade:
- 2
- Thickness:
- 1-3/4 in - 2-1/4 in
- UL Listed:
- No