Cylindrical Passage Lever Lockset
Augusta Cylindrical Passage Lever Lockset
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Backset 2 3/4"
- Augusta Lever design
- Stainless steel latch bolt provides added strength and wear resistance
- For Door Thickness- 1 3/4 in to 2-1/4 in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Collection:
- Augusta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Passage
- Material:
- Stainless Steel
- Security Grade:
- 2
- Thickness:
- 1-3/4 in - 2-1/4 in
- UL Listed:
- Yes