1-3/4 in. Grade 1 Touch Screen Keypad Electronic Keyless Lock in Satin Chrome
Series NTB600 1-3/4 in. Grade 1 Touch Screen Keypad Electronic Keyless Lock in Satin Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Grade 1
- Capacitive Touchscreen
- Up to 100 User Codes
- Comes Less Core
- Accepts Small Format Interchangeable Core
- Non Handed
- Retrofit Application
- Modular technology allows users to upgrade to Data-on-Card or ZigBee/ZWave wireless technologies as system requirements change and grow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 1
- Application:
- Commercial
- Battery Size:
- AA
- Collection:
- Series NTB600
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 3-5/16 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/8 in
- Material:
- Metal, Plastic
- Security Grade:
- 1
- Thickness:
- 1.75 in
- UL Listed:
- Yes
- Width:
- 3-3/4 in