This product requires certification to purchase.

1 in. Alloy Steel Socket Weld Globe Valve

You last purchased this on
 
Yarway

1 in. Alloy Steel Socket Weld Globe Valve

  • Fast #
  • Part #Y10812505
  • Item #2392516
  • Manufacturer Part #108125-05
4.5 out of 5 Customer Rating
You last purchased this on
 
Yarway

1 in. Alloy Steel Socket Weld Globe Valve

  • Fast #
  • Part #Y10812505
  • Item #2392516
  • Manufacturer Part #108125-05
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 1700
ASTM:
ASTM SA-182
Application:
Commercial
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Material:
Alloy Steel
Pressure Class:
1700#
Valve Body Material:
Alloy Steel
Valve Disc Material:
Solid
Valve Operator:
T-Handle
Valve Size:
1 in
Valve Type:
Globe Valve