1/4 in Core
1/4 in Core
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Remove and replace Schrader cores without losing charge.
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3/4 in
- Length:
- 8-1/2 in
- Material:
- Metal
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 9/20 lb
- Width:
- 4 in