This product requires certification to purchase.

1/4 in. Left-Hand Female Flare to 1/4 Right-Hand Male Flare Adapter

YELLOW JACKET®

1/4 in. Left-Hand Female Flare to 1/4 Right-Hand Male Flare Adapter

  • Fast #
  • Part #R19124
  • Item #10275770
  • Manufacturer Part #19124
5 out of 5 Customer Rating
Brand image
YELLOW JACKET®

1/4 in. Left-Hand Female Flare to 1/4 Right-Hand Male Flare Adapter

  • Fast #
  • Part #R19124
  • Item #10275770
  • Manufacturer Part #19124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A2L Compatible
  • Conversion adapters from 1/4” Female SAE flare left-handed (LH) x 1/4” Male flare for A2L applications
  • A2L Bottle Adapter 1/4" LH FFL to 1/4" RH MFL, Str
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Color Finish Name:
Brass
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Height:
7/8 in
Length:
3 in
Material:
Brass
Origin:
Domestic
Product Type:
Adapter
Tool Type:
Service Kit
UPC:
686800191249
Weight:
0.1175 lb
Width:
3 in