1/4 in. SealRight™ 90° x 1/4 in. Male Flare Quick Coupler
1/4 in. SealRight™ 90° x 1/4 in. Male Flare Quick Coupler
Frequently Purchased Together
Product Details
Product Details
- One-piece design traps refrigerant in hose when disconnected
- Works with or without Schrader cores
Specifications
- CE Approved:
- Yes
- Color Finish Name:
- Bronze
- End Connection 1:
- Adapter
- End Connection 2:
- Male Flare
- End Connections:
- Adapter x Male Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Brass, Rubber
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.