1/4 in. SealRight™ O-Ring
1/4 in. SealRight™ O-Ring
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/4" SealRight "O" Ring (10 pk)
Specifications
- Application:
- HVAC
- CE Approved:
- No
- Color Finish Name:
- Black
- Diameter:
- 1/4 in
- ETL Listed:
- No
- Height:
- 1/4 in
- Length:
- 8-1/4 in
- Material:
- Rubber
- NSF Certified:
- No
- Number of Tools Included:
- 10
- Origin:
- Domestic
- Package Quantity:
- Pack of 10
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Temperature Range:
- -20 to 180 Deg F (-28.8 to 82.2 Deg C)
- Tool Type:
- O-ring
- Weight:
- 0.015 lb
- Width:
- 1 in