1/8 - 7/8 in. Mini Cutter
1/8 - 7/8 in. Mini Cutter
Frequently Purchased Together
Product Details
Product Details
- Features compact design with large rollers and flare cut-off groove
Specifications
- Application:
- HVAC
- Color Finish Name:
- Black, Grey
- Cutting Capacity:
- 7/8 in
- Height:
- 1-1/4 in
- Length:
- 4-1/2 in
- Material:
- Alloy Steel, Aluminum
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Cutter
- Weight:
- 3/10 lb
- Width:
- 3 in