This product requires certification to purchase.

11 in. Fan Blade Puller

You last purchased this on
 
YELLOW JACKET®

11 in. Fan Blade Puller

  • Fast #
  • Part #RIT60590
  • Item #949572
  • Manufacturer Part #60590
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

11 in. Fan Blade Puller

  • Fast #
  • Part #RIT60590
  • Item #949572
  • Manufacturer Part #60590
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Remove squirrel cage type blower wheels
  • Pull off fan blades
  • Remove pulleys or sheaves
  • Fits 1-3/4? hub maximum
  • Requires Certification

Documents


Specifications

Application:
HVAC
CE Approved:
Yes
Color Finish Name:
Silver, Bronze
ETL Listed:
No
End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
1-3/4 in
Fitting Sizes:
1-3/4 in
Height:
2-3/4 in
Length:
11 in
Material:
Chrome Molybdenum Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type:
Fan Blade Puller
Weight:
3-13/100 lb
Width:
6-1/2 in