15A Large Clip Test Connector
15A Large Clip Test Connector
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 15
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Name:
- Black, Green, Red
- Height:
- 1 in
- Length:
- 10 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120/240V
- Weight:
- 8/25 lb
- Width:
- 6-1/2 in
- Wire Gauge (AWG):
- 14 AWG