2-1/2" Class B °F Red Pressure Gauge - R22/R134A/R404A
2-1/2" Class B °F Red Pressure Gauge - R22/R134A/R404A
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3-2-3 (Class B)
- Flutterless™ technology with surge protector minimizes the needle pulsation for improved accuracy
- 1/8 in NPT male connection
- 3-2-3 percent accuracy
- Calibration traceable to NIST standards
Specifications
- CE Approved:
- Yes
- Color Finish Name:
- Red, Blue
- Diameter:
- 2-1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Material:
- Steel
- NSF Certified:
- No
- Pressure - High:
- 500
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No