This product requires certification to purchase.

2-1/2 in. Set of Gauge Boots

You last purchased this on
 
YELLOW JACKET®

2-1/2 in. Set of Gauge Boots

  • Fast #
  • Part #R49090
  • Item #333810
  • Manufacturer Part #49090
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

2-1/2 in. Set of Gauge Boots

  • Fast #
  • Part #R49090
  • Item #333810
  • Manufacturer Part #49090
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Color Finish Name:
Blue, Red
Diameter:
2-1/2 in
Height:
2 in
Length:
8-3/10 in
Material:
Rubber
Origin:
Domestic
Product Type:
Gauge Protector Boot
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type:
Gauge
Weight:
0.36 kg
Width:
8-2/5 in