This product requires certification to purchase.

3-1/8" Replacement Crystal for Refrigerant Gauge

You last purchased this on
 
YELLOW JACKET®

3-1/8" Replacement Crystal for Refrigerant Gauge

  • Fast #
  • Part #R49100
  • Item #3795112
  • Manufacturer Part #49100
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

3-1/8" Replacement Crystal for Refrigerant Gauge

  • Fast #
  • Part #R49100
  • Item #3795112
  • Manufacturer Part #49100
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Full view polycarbonate crystal
  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Color Finish Name:
Clear
Diameter:
3-1/2 in
Height:
1/2 in
Length:
8-1/4 in
Material:
Plastic
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type:
Gauge
Weight:
1/20 lb
Width:
4 in