This product requires certification to purchase.

9 in. x 1/4 in. B/Y/R Compact Ball Valve Hose Adapter Set

You last purchased this on
 
YELLOW JACKET®

9 in. x 1/4 in. B/Y/R Compact Ball Valve Hose Adapter Set

  • Fast #
  • Part #R29980
  • Item #2972398
  • Manufacturer Part #29980
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

9 in. x 1/4 in. B/Y/R Compact Ball Valve Hose Adapter Set

  • Fast #
  • Part #R29980
  • Item #2972398
  • Manufacturer Part #29980
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For retrofit of Plus II™ hoses
  • Flexible hose between valve and fitting allows installation in confined spaces
  • UL approval
  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Color Finish Name:
Yellow, Red, Blue
Height:
5 in
Length:
14-1/2 in
Material:
Rubber, Plastic, Brass
Number of Tools Included:
3
Origin:
Domestic
Pressure - Maximum:
800 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range:
-20 to 180 Deg F
UL Listed:
Yes
Valve Size:
1/4 in
Valve Type:
Ball Valve
Weight:
23/25 lb
Width:
3 in