This product requires certification to purchase.

36 Blue Low LOSS Fitting 45 Degree HOSE

You last purchased this on
 
YELLOW JACKET®

36 Blue Low LOSS Fitting 45 Degree HOSE

  • Fast #
  • Part #R22236
  • Item #1946470
  • Manufacturer Part #22236
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

36 Blue Low LOSS Fitting 45 Degree HOSE

  • Fast #
  • Part #R22236
  • Item #1946470
  • Manufacturer Part #22236
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • UL approval
  • Requires Certification

Specifications

CE Approved:
Yes
Color Finish Name:
Blue
Height:
1/2 in
Length:
36 in
Material:
Rubber, Plastic, Brass
Pressure - Maximum:
800 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range:
-20 to 180 Deg F
Weight:
43/100 lb
Width:
1/2 in