This product requires certification to purchase.

4-Valve Manifold with 3-1/8 in. °F Gauges and 60 in. PLUS II™ Hose Set - R-22/404A/410A

You last purchased this on
 
YELLOW JACKET®

Titan® 4-Valve Manifold with 3-1/8 in. °F Gauges and 60 in. PLUS II™ Hose Set - R-22/404A/410A

  • Fast #
  • Part #RIT49967
  • Item #2902396
  • Manufacturer Part #49967
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

Titan® 4-Valve Manifold with 3-1/8 in. °F Gauges and 60 in. PLUS II™ Hose Set - R-22/404A/410A

  • Fast #
  • Part #RIT49967
  • Item #2902396
  • Manufacturer Part #49967
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Four valve design
  • Includes 60" red/yellow/blue Plus II™ hose set
  • 1% (Class 1)
  • Fourth hose to enable connection to hi-/lo-sides, refrigerant tank and recovery unit or vacuum pump for diagnostics, evacuation and charging without switching hoses
  • 3/8" vacuum port for use with larger hose to cut evacuation time by up to 33% (all other fittings are 1/4")
  • Large, easy-to-read 3-1/8" (90 mm) steel case red and blue, 1% accuracy (class 1) gauges
  • Front access for easy field recalibration
  • Double O-ring piston for reliability and long service life
  • Exclusive 100 mesh filter in-line on all flare fittings helps keep out particulate material and extend the life of the seats
  • Contoured easy-grip handles for positive control; color-coded for ready identification
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
R-22, R-404A, R-410A
CE Approved:
Yes
Collection:
Titan®
Color Finish Name:
Red, Blue
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
Height:
11-3/4 in
Length:
5-1/2 in
Material:
Aluminum, Steel, Brass, Rubber
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
5-19/20 lb
Width:
12-1/2 in