500 psi Valve Opener
500 psi Valve Opener
Frequently Purchased Together
Product Details
Product Details
- For use with 1/4" charging hoses
- "Adjust-A-Valve" Openers
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Name:
- Bronze
- Height:
- 1/4 in
- Length:
- 8-1/4 in
- Material:
- Brass
- Origin:
- Domestic
- Pressure - Maximum:
- 500 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Weight:
- 7/20 lb
- Width:
- 4 in