752 in-lbs. Torque Wrench
752 in-lbs. Torque Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Adjustable spanner head
- Integrated notch on wrench head to ensure tight fit on flare nut
- Digital torque value readout
- +/- 2% accuracy
- CW and CCW operation
- Peak hold and track mode selectable
- Buzzer and LED indicator for the nine pre-set target torques
- Four user selectable units of measure (ft. lb., in. lb., N-m, kg-cm) - 50 data memory for recall and joint torque auditing
- Auto sleep (after about five minutes idle)
- Water contact indicator
Documents
Specifications
- Application:
- HVAC, Residential
- Color Finish Name:
- Black, Blue
- Drive Size:
- 3/8 in
- Drive Type:
- Square
- GSA Approved:
- No
- Height:
- 18-3/4 in
- Length:
- 10-3/5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Torque Wrench
- Torque (In-Lbs):
- 752 in-lbs
- Weight:
- 3.03 lb
- Width:
- 5 in