Big Mini Heavy Duty Cutter for 1/4 in. - 1-1/8 in. OD Tube
Big Mini Heavy Duty Cutter for 1/4 in. - 1-1/8 in. OD Tube
Frequently Purchased Together
Product Details
Product Details
- Compact yet easy to grip and feature large rollers and flare cut-off groove
Specifications
- Application:
- Copper
- Cutting Capacity:
- 1/4 in - 1/8 in
- Material:
- Alloy Steel, Aluminum
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Cutter