This product requires certification to purchase.

You last purchased this on
 
YELLOW JACKET®

BULLET® X

  • Fast #
  • Part #RIT93600
  • Item #4161341
  • Manufacturer Part #93600
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

BULLET® X

  • Fast #
  • Part #RIT93600
  • Item #4161341
  • Manufacturer Part #93600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Wide mouth oil reservoir port for easier, cleaner filling. Doubles as pump exhaust; threaded to attach garden hose for exhausting to remote location
  • Large oil sight glass for easy monitoring of oil level
  • Large brass oil drain for easy access to fast oil changes
  • Internal intake check valve prevents oil backup into the system during a power failure
  • Intake filter screen keeps damaging particles from entering the pump
  • Heavy-duty rotors and bearings
  • Heavy-duty steel handle for well-balanced carrying
  • Tethered port caps stay with the pump
  • 24-month limited over-the-counter warranty
  • Made in the USA
  • Requires Certification

Specifications

CE Approved:
Yes
CFM:
7 ft3/min
Capacity:
28 oz
Collection:
BULLET® X
Color Finish Name:
Silver, Black
Height:
11-1/2 in
Horsepower:
1/2 hp
Length:
17-1/2 in
Material:
Brass, Glass, Steel
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Stage:
2
RPM:
1725
Temperature Range:
-22 to 176 Deg F
Tool Type:
Vacuum Pump
UL Listed:
Yes
Volts:
115V
Weight:
31.7 lb
Width:
6 in