Vacuum Pump
BULLET®DC Vacuum Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High torque means power is always there on demand
- High efficiency means less mechanical and electrical stress; and long life
- Easily handles supply voltage variations; especially low voltage conditions
- Starts and operates in extreme temperature conditions, especially low temperatures
- Over 20% lighter than AC motor-driven pumps
- No low battery condition - no battery to let you down
- Designed for use with A2L systems
- Elongated oil sight glass - easier to see oil level and condition
- Internal intake check valve to help prevent oil backup into the system during a power failure
- Intake filter screen keeps damaging particles from entering the pump
Specifications
- CFM:
- 7 ft3/min
- Capacity:
- 28 oz
- Collection:
- BULLET®DC
- Length:
- 17-1/2 in
- Material:
- Brass, Glass, Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Stage:
- 2
- Tool Type:
- Vacuum Pump
- Weight:
- 27.5 lb
- Width:
- 6 in