This product requires certification to purchase.

CH11 1/4 in. Hose Gasket

You last purchased this on
 
YELLOW JACKET®

CH11 1/4 in. Hose Gasket

  • Fast #
  • Part #R19011
  • Item #171499
  • Manufacturer Part #19011
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

CH11 1/4 in. Hose Gasket

  • Fast #
  • Part #R19011
  • Item #171499
  • Manufacturer Part #19011
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 3/8" Hose
  • Requires Certification

Specifications

Application:
HVAC
CE Approved:
Yes
Color Finish Name:
Black
Height:
1/2 in
Length:
8-1/4 in
Material:
Rubber
Number of Tools Included:
10
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
1/50 lb
Width:
4 in