Combustion Analyzer CA502P with Wireless Bluetooth® Printer
Combustion Analyzer CA502P with Wireless Bluetooth® Printer
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 2 Gas Sensors for O2 and CO
- Draft, Pressure and Temperature Measurements
- High CO Protection
- Field-Replaceable Sensors
- CO2, Combustion Efficiency, Excess Air
- Ambient CO Monitoring
- YELLOW JACKET®YJ Combustion App
- Automatic Generation of QR Code to Download Analyses to Share with Customers or for Records
- Wireless Bluetooth®Printer (included in CA502P P/N 68602)
Specifications
- Color Finish Name:
- Blue
- Depth:
- 14-1/2 in
- Length:
- 17-3/4 in
- Material:
- Plastic
- Product Type:
- Combustion Analyzer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 14-1/2 in