Cutter Wheel for 60121 Tube Cutter
Cutter Wheel for 60121 Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Aluminum, Brass, Copper
- Brand Model Compatibility:
- 60121
- Color Finish Name:
- Black
- Height:
- 1/4 in
- Length:
- 8-1/4 in
- Material:
- High Speed Steel
- Product Type:
- Cutter Wheel
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 0.012 lb
- Width:
- 4 in