Eccent Flare Drill Driver
Eccent Flare Drill Driver
Frequently Purchased Together
Product Details
Product Details
- The hardened, polished eccentric cone with 45° flare produces a rolling action for uniform flare walls without galling in 1/4” to 3/4?? O.D. tubing.
- Lightweight but strong aluminum bars – each hole flare tested more than 1000 times
- Built-in slide gauge to easily meet the desired flare sizes without the guesswork
- Large feed screw handle for secure grip and smooth turning with little effort
- Built-in clutch release to prevent over-torquing
- Recommended for soft materials such as copper and aluminum
- Blow-molded carrying case included
Specifications
- Application:
- Electric Drill, Power Drill
- Height:
- 5 in
- Length:
- 9-3/4 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Drill Driver
- UL Listed:
- No
- Weight:
- 4 lb
- Width:
- 10-1/4 in