FinFix™
Frequently Purchased Together
Product Details
Product Details
- For straightening and cleaning fins on high-efficiency condensers and evaporators
- Nylon construction with ergonomic design
Specifications
- CE Approved:
- Yes
- Collection:
- FinFix™
- Handle Material:
- Plastic
- Height:
- 1-1/4 in
- Length:
- 8-1/4 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Weight:
- 1-1/10 lb
- Width:
- 5 in