9 in. x 1/4 in. Yellow Hose Adapter
FlexFlow™ 9 in. x 1/4 in. Yellow Hose Adapter
Frequently Purchased Together
Product Details
Product Details
- Retrofit existing Plus II™ hoses with ball valve capabilities, 9" flexible hose between valve and fitting for handling in tight areas
- Made in the USA
- UL approval
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Collection:
- FlexFlow™
- Color Finish Name:
- Yellow
- Height:
- 1-1/4 in
- Length:
- 6 in
- Material:
- Rubber, Plastic, Brass
- Origin:
- Domestic
- Pressure - Maximum:
- 800 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- -20 to 180 Deg F
- UL Listed:
- Yes
- Weight:
- 17/50 lb
- Width:
- 3/4 in