FlexFlow™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- UL approval
- Flexible hose between valve and fitting for handling in tight areas
- Operating temperature -20° to 180°F (-28.8° to 82.2°C)
- 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure
- Minimum bend radius: 8? (203 mm)
Specifications
- Application:
- Refrigerant
- CE Approved:
- No
- Collection:
- FlexFlow™
- Color Finish Name:
- Blue, Red, Yellow
- ETL Listed:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1 in
- Length:
- 6 in
- Material:
- Brass, Plastic, Rubber
- Material Type:
- Nylon, Polyester
- NSF Certified:
- No
- Origin:
- Domestic
- Package Quantity:
- Pack of 3
- Pressure - High:
- 800
- Product Type:
- Hose
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Temperature Range:
- -20 to 180 Deg F (-28.8 to 82.2 Deg C)
- Tool Type:
- Hose
- UL Listed:
- UL SA9737
- Weight:
- 0.35 lb