This product requires certification to purchase.

Gas Pressure Test Kit

You last purchased this on
 
YELLOW JACKET®

Gas Pressure Test Kit

  • Fast #
  • Part #R78055
  • Item #289976
  • Manufacturer Part #78055
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

Gas Pressure Test Kit

  • Fast #
  • Part #R78055
  • Item #289976
  • Manufacturer Part #78055
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ±1.5% FS
  • Set manifold pressure for natural or LP gas
  • Sensitive diaphragm gauge calibrated in inches of water column and ounces per square inch
  • Improved lamination strength of diaphragm (bellows) to brass plate withstands higher over-pressure
  • Tube nipple for easy connection to system manifold
  • Two gauge ranges available
  • The unique single bellows on brass plate design replaces the double bellows for a stronger seal that resists greater over-pressure
  • Made in the USA
  • Requires Certification

Specifications

Length:
3 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
6 in