This product requires certification to purchase.

You last purchased this on
 
YELLOW JACKET®

Omni™

  • Fast #
  • Part #R69020
  • Item #7345553
  • Manufacturer Part #69020
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

Omni™

  • Fast #
  • Part #R69020
  • Item #7345553
  • Manufacturer Part #69020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Audio and visual signal when target vacuum level is reached
  • Electronic paper display for clear visibility – even in direct sunlight
  • Rich and intuitive user interface – turn it on and its ready to use with default settings
  • 45° degree bend for fitting (1/4” or 5/16”)
  • Automatic power down and time out
  • Power savings – multiple time-out selections
  • Low battery indicator and automatic power-down when inactive
  • Adapter fittings available
  • One year warranty
  • Made in the USA
  • Requires Certification

Documents


Specifications

Battery Size:
AAA
CE Approved:
Yes
Collection:
Omni™
Color Finish Name:
Blue
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
6 in
Material:
Brass
Power Source:
Battery
Pressure - High:
450
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
32 to 104 Deg F (0 to 40 Deg C)
UL Listed:
No
Weight:
0.39 lb
Width:
1-3/5 in