Brass Valve Manifold
This product has been replaced by
Manufacturer Part #40880
P51-870 TITAN® Brass Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Displays vapor and liquid saturation temperatures
- System superheat and subcooling calculations
- On board data logging; export to your computer through USB or to your phone via the YJACK VIEW™ app for 40870, 40875 and 40877
- Pressure hold mode displays rate of change for both vacuum and positive pressure measurements
- 4-way TITAN® valve block
- 126 refrigerant profiles stored in the instrument including new blends not currently on the REFPROP database
- Backlit display with auto-dimming
- Auto shut-off
- Bluetooth® capability
- Re-chargeable battery with battery life indicator
Specifications
- CE Approved:
- Yes
- Collection:
- P51-870 TITAN®
- Color Finish Name:
- Blue, Grey, Yellow, Tan
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 9-1/2 in
- Length:
- 17-3/8 in
- Material:
- Brass, Plastic
- Maximum Temperature:
- 140
- Power Source:
- Battery
- Pressure - Maximum:
- 700 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Manifold
- UL Listed:
- No
- Weight:
- 10.55 lb
- Width:
- 13-1/2 in