1/4 in. Heavy Duty Charging Hose 36 in. x HCA Hose Straight x Angle
Plus II™ 1/4 in. Heavy Duty Charging Hose 36 in. x HCA Hose Straight x Angle
Frequently Purchased Together
Product Details
Product Details
- Pulls 75 micron vacuum or better on 36 in hose
- 4000 psi (276 bar) minimum burst, 800 psi (55 bar) maximum working pressure
- Operating temperature -22° to 176°F (-30° to 80°C)
- Minimum bending radius: 6 in (152 mm)
- Made in the USA
Specifications
- CE Approved:
- Yes
- Collection:
- Plus II™
- Color Finish Name:
- Black
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1/2 in
- Length:
- 36 in
- Material:
- Rubber, Plastic, Brass
- Pressure - Maximum:
- 800 psi
- Product Type:
- Heavy Duty Charging Hose
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- -22 to 176 Deg F
- Weight:
- 12/25 lb
- Width:
- 1/2 in