This product requires certification to purchase.

3/8 in. Heavy Duty Combination Charging/Vacuum Hose 60 in. x 3/8 in. Flare x 3/8 in 45°

You last purchased this on
 
YELLOW JACKET®

Plus II™ 3/8 in. Heavy Duty Combination Charging/Vacuum Hose 60 in. x 3/8 in. Flare x 3/8 in 45°

Brand image
You last purchased this on
 
YELLOW JACKET®

Plus II™ 3/8 in. Heavy Duty Combination Charging/Vacuum Hose 60 in. x 3/8 in. Flare x 3/8 in 45°

  • Fast #
  • Part #R19660
  • Item #1946467
  • Manufacturer Part #19660
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Operating temperature -22° to 176°F (-30° to 80°C)
  • 3000 psi (207 bar) minimum burst, 600 psi (41 bar) maximum working pressure
  • Minimum bend radius: 8? (203 mm)
  • Made in the USA
  • Requires Certification

Specifications

CE Approved:
Yes
Collection:
Plus II™
Color Finish Name:
Black
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Height:
3/4 in
Length:
60 in
Material:
Rubber, Plastic, Brass
Maximum Temperature:
176
Number of Tools Included:
1
Pressure - Maximum:
600 psi
Product Type:
Heavy Duty Hose
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-22 to 176 Deg F
Tool Type:
Heavy Duty Hose
Weight:
1-1/10 lb
Width:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #R25985
Item #2902391
5 out of 5 Customer Rating
Requires Certification
Part #R29985
Item #2408248
4.5 out of 5 Customer Rating
Requires Certification
Part #JDV22N
Item #2192383
4.5 out of 5 Customer Rating
Requires Certification
Part #R21985
Item #289961
5 out of 5 Customer Rating
Requires Certification
Part #R49974
Item #10152634
4.7 out of 5 Customer Rating
Requires Certification
Part #FSM482V
Item #10752754
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R29260
Item #2824779
3.6 out of 5 Customer Rating
Requires Certification
Part #R29983
Item #2370433
4.9 out of 5 Customer Rating
Requires Certification
Part #R22986
Item #351814
4.1 out of 5 Customer Rating
Requires Certification
Part #R14560
Item #497045
5 out of 5 Customer Rating
Requires Certification
Part #R22985
Item #286864
4.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing