36 in. 1/4 in. Hose Set R/Y/B with Compact Ball Valve End
Plus II™ 36 in. 1/4 in. Hose Set R/Y/B with Compact Ball Valve End
Frequently Purchased Together
Product Details
Product Details
- UL approval
Specifications
- A2L Compatible:
- No
- CE Approved:
- No
- Collection:
- Plus II™
- Color Finish Name:
- Blue, Red, Yellow
- Diameter:
- 1/4 in
- ETL Listed:
- No
- Length:
- 36 in
- Material:
- Brass, Plastic, Rubber
- NSF Certified:
- No
- Package Quantity:
- Pack of 3
- Pressure - High:
- 800
- Pressure - Maximum:
- 4000 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Refrigerant:
- R-410A
- Smart Home Enabled:
- No
- Temperature Range:
- -20 to 180 Deg F (-28.8 to 82.2 Deg C)
- Tool Type:
- Hose
- UL Listed:
- Yes