This product requires certification to purchase.

60 in. Blue 1/4 in. Hose with 45° SealRight™ fitting at One End

You last purchased this on
 
YELLOW JACKET®

Plus II™ 60 in. Blue 1/4 in. Hose with 45° SealRight™ fitting at One End

Brand image
You last purchased this on
 
YELLOW JACKET®

Plus II™ 60 in. Blue 1/4 in. Hose with 45° SealRight™ fitting at One End

  • Fast #
  • Part #R22260
  • Item #1946472
  • Manufacturer Part #22260
4 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low loss anti-blow back SealRight fitting immediately traps refrigerant in hose when disconnected for non-venting regulations and preventing finger burns
  • Features (1) 45° end for easy installation in tight areas
  • UL approval
  • Requires Certification

Specifications

CE Approved:
No
Collection:
Plus II™
Color Finish Name:
Blue
ETL Listed:
No
End Connection 1:
Fitting
End Connection 2:
Fitting
End Connections:
Fitting
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
60 in
Material:
Brass, Plastic, Rubber
Material Type:
Nylon, Polyester
NSF Certified:
No
Pressure - High:
800
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Smart Home Enabled:
No
Temperature Range:
-20 to 180 Deg F (-28.8 to 82.2 Deg C)
Tool Type:
Hose
UL Listed:
UL SA9737
Weight:
1.5 lb



Customers Also Bought
1–6 of 18 items
Part #R19011
Item #171499
5 out of 5 Customer Rating
Requires Certification
Part #R19010
Item #2902386
3.7 out of 5 Customer Rating
Requires Certification
Part #R93092
Item #171526
4.1 out of 5 Customer Rating
Requires Certification
Part #R19047
Item #7163828
5 out of 5 Customer Rating
Requires Certification
Part #R41977
Item #373671
3.6 out of 5 Customer Rating
Requires Certification
Part #JCLS60Y
Item #2465718
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R19660
Item #1946467
4.4 out of 5 Customer Rating
Requires Certification
Part #R21060
Item #2148815
5 out of 5 Customer Rating
Requires Certification
Part #R15036
Item #1672960
4.8 out of 5 Customer Rating
Requires Certification
Part #R22660
Item #1617321
3.8 out of 5 Customer Rating
Requires Certification
Part #R25985
Item #2902391
5 out of 5 Customer Rating
Requires Certification
Part #R22060
Item #279392
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing