This product requires certification to purchase.

60 in. Red 1/4 in. Hose with 45° SealRight™ fitting at One End

You last purchased this on
 
YELLOW JACKET®

Plus II™ 60 in. Red 1/4 in. Hose with 45° SealRight™ fitting at One End

  • Fast #
  • Part #R22660
  • Item #1617321
  • Manufacturer Part #22660
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

Plus II™ 60 in. Red 1/4 in. Hose with 45° SealRight™ fitting at One End

  • Fast #
  • Part #R22660
  • Item #1617321
  • Manufacturer Part #22660
3.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Low loss anti-back flow SealRight™ fitting traps refrigerant in hose when disconnected
  • Features 45° end for easy installation in tight areas and double barrier protection
  • UL approval
  • Requires Certification

Specifications

CE Approved:
Yes
Collection:
Plus II™
Color Finish Name:
Red
Height:
1/2 in
Length:
60 in
Material:
Rubber, Plastic, Brass
Pressure - Maximum:
800 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range:
-20 to 180 Deg F
UL Listed:
Yes
Weight:
1/2 lb
Width:
1/2 in