This product requires certification to purchase.

60 in. Refrigerant Charging Scales and Accessories

You last purchased this on
 
YELLOW JACKET®

Plus II™ 60 in. Refrigerant Charging Scales and Accessories

Brand image
You last purchased this on
 
YELLOW JACKET®

Plus II™ 60 in. Refrigerant Charging Scales and Accessories

  • Fast #
  • Part #R15660
  • Item #1730823
  • Manufacturer Part #15660
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features 3/8 in. straight connections for faster vacuum pulling
  • Operating temperature -22° to 176°F (-30° to 80°C)
  • 3000 psi (207 bar) minimum burst, 600 psi (41 bar) maximum working pressure
  • Minimum bend radius: 8 in. (203 mm)
  • Made in the USA
  • Requires Certification

Specifications

CE Approved:
Yes
Collection:
Plus II™
Color Finish Name:
Black
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Height:
3/4 in
Length:
60 in
Material:
Rubber, Plastic, Brass
Pressure - Maximum:
600 psi
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Temperature Range:
-22 to 176 Deg F
Weight:
1-1/25 lb
Width:
3/4 in



Call for Pricing
Call for Pricing