Hose with Flexible Flow Valve
Plus II™ Hose with Flexible Flow Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- UL approval
- Valve handle position shows when valve is opened or closed
- Flexible length of hose between valve and fitting makes access to tight areas easier
- Minimum bending radius: 6" (152 mm)
Specifications
- CE Approved:
- No
- Collection:
- Plus II™
- Color Finish Name:
- Blue, Red, Yellow
- ETL Listed:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 60 in
- Material:
- Brass, Plastic, Rubber
- Material Type:
- Nylon, Polyester
- NSF Certified:
- No
- Package Quantity:
- Pack of 3
- Pressure - High:
- 800
- Pressure - Maximum:
- 4000 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Temperature Range:
- -20 to 180 Deg F (-28.8 to 82.2 Deg C)
- Tool Type:
- Hose
- UL Listed:
- UL SA9737
- Weight:
- 0.78 lb