Plus II™
Frequently Purchased Together
Product Details
Product Details
Specifications
- CE Approved:
- Yes
- Collection:
- Plus II™
- Color Finish Name:
- Black
- ETL Listed:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1/2 in
- Length:
- 60 in
- Material:
- Rubber, Plastic, Brass
- NSF Certified:
- No
- Pressure - High:
- 800
- Pressure - Maximum:
- 4000 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- -22 to 176 Deg F (-30 to 80 Deg C)
- Tool Type:
- Charging Hose
- Weight:
- 0.954 lb
- Width:
- 1/2 in