Frequently Purchased Together
Product Details
Product Details
- Includes valve, gasket, plug, spring and (2) O-rings
- 45° end for easy installation in tight areas
- Gaskets resist deterioration from existing CFC, HCFC, HFC and HFO refrigerants and oils
- Available with Seal right fittings on both ends
- UL recognized assemblies (File SA9737)
- 1/4 in RYB PLUS II™ hoses are rated for 4000 psi (276 bar) minimum burst and 800 psi (55 bar) maximum working pressure and an operating temperature of -20° to 180° F (-28.8° to 82.2° C)
- Minimum bending radius: 6 in (152mm)
- Made in the USA
Documents
Specifications
- Application:
- HVAC
- Brand Model Compatibility:
- CAT380RC
- CE Approved:
- Yes
- Color Finish Name:
- Black, Silver, Bronze
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 8-1/2 in
- Material:
- Rubber, Steel, Brass
- Origin:
- Domestic
- Pressure - High:
- 800
- Pressure - Maximum:
- 4000 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -20 to 180 Deg F (-28.8 to 82.2 Deg C)
- Tool Type:
- Repair Kit
- UL Listed:
- Yes
- Weight:
- 3/100 lb
- Width:
- 4 in