Gasket Removable Tool
Gasket Removable Tool
Frequently Purchased Together
Product Details
Product Details
- Easily remove worn gaskets from hoses and replace with new gaskets
- Sharp, angled pick is long enough to pull the gasket from deep inside the hose
- Notch on the opposite end of the pick for placing the depressor inside the hose
Documents
Specifications
- Application:
- HVAC
- CE Approved:
- Yes
- Color Finish Name:
- Blue, Silver
- ETL Listed:
- No
- Height:
- 1/2 in
- Length:
- 6-1/4 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tool Type:
- Gasket Removal
- Weight:
- 1/20 lb
- Width:
- 4 in