Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- A2L COMPATIBLE
- Large, easy-to-read 3-1/8” (80 mm) gauges with a steel case in red and blue, 1% accuracy (Class 1)
- For R-32/454B/410A refrigerants
- Front access for easy field recalibration
- Proven sliding double O-ring piston for reliability and long service life
- Long-life nylon seats
- Heavy duty hook that won’t pull out
- Made in the USA
Specifications
- A2L Compatible:
- Yes
- Height:
- 4-1/4 in
- Length:
- 10-7/8 in
- Product Type:
- Manifold
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Manifold
- Weight:
- 2.89 lb
- Width:
- 10-3/8 in