Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features aluminum frame, wide rollers with flare cut-off groove, alloy steel cutting wheel, fold-away steel reamer with turned edge for deburring and corrosion-resistant textured finish
- Cutting wheel retracts for smaller radius and rotates both directions without loosening screw
Specifications
- Application:
- Aluminum Tubing, Copper Tubing, Mild Steel
- Cutting Capacity:
- 1/8 in - 1-1/8 in
- Material:
- Alloy Steel, Aluminum
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Cutter