This product requires certification to purchase.

You last purchased this on
 
YELLOW JACKET®

  • Fast #
  • Part #R60460
  • Item #170128
  • Manufacturer Part #60460
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

  • Fast #
  • Part #R60460
  • Item #170128
  • Manufacturer Part #60460
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Expands one end of copper tubing for connection to tubing of same size
  • Heat-treated alloy steel construction
  • Requires Certification

Specifications

Application:
HVAC
Color Finish Name:
Silver
Height:
1-1/4 in
Length:
8 in
Material:
Steel
Number of Pieces:
1 Piece
Pipe Capacity:
3/16 in - 5/8 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tool Type:
Swage Tool
Weight:
17/50 lb
Width:
2 in