Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Eliminates fittings
- Easy operation
- Hydraulic power
- Lightweight and portable
- Saves time and money
- Manual hydraulic mechanism expands tubing from 3/8" to 1-5/8" replacing the need for additional couplings
- One-sided brazing reduces possibility of leaks
- One-year warranty
- Made in USA
Specifications
- Number of Tools Included:
- 1
- Power Source:
- Hydraulic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tool Type:
- Expander Kit
- Weight:
- 10.17 lb