This product requires certification to purchase.

You last purchased this on
 
YELLOW JACKET®

  • Fast #
  • Part #R60616
  • Item #171522
  • Manufacturer Part #60616
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

  • Fast #
  • Part #R60616
  • Item #171522
  • Manufacturer Part #60616
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Offset design allows use in confined spaces
  • Features 1/4" and 3/16" square openings on one end with 3/8" and 5/16" square openings on other end
  • Heavy duty features a heavier handle and larger gear. Stronger gear teeth are combined with strong reversing mechanism for long service life. Square opening 3/16" and 1/4" at one end; 3/8" and 5/16" at other end
  • Reversible wrench for larger service valves. 3/8" square one end; 1/2" square at other
  • 7" heavy duty reversible ratchet wrench with hex openings 1/2" and 9/16" at one end; square 3/16" and 1/4" at other end
  • Requires Certification

Specifications

Application:
HVAC, Residential
Color Finish Name:
Silver
Drive Size:
1/4 in
Height:
1/2 in
Length:
12-3/4 in
Material:
Forged Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type:
Service Wrench
Weight:
23/100 lb
Width:
3 in
WrenchType:
Service