Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Measures humidity, dry bulb, dew point and wet bulb
- F/C switchable with data hold
- Relative humidity functions (± 3% RH at 25°C)
Specifications
- Color Finish Name:
- Blue
- Height:
- 1-1/4 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 5 in