This product requires certification to purchase.

You last purchased this on
 
YELLOW JACKET®

  • Fast #
  • Part #R78060
  • Item #237211
  • Manufacturer Part #78060
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
YELLOW JACKET®

  • Fast #
  • Part #R78060
  • Item #237211
  • Manufacturer Part #78060
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For setting manifold pressure for natural or LP gas
  • Diaphragm gauge calibrated in inches of water column, single diaphragm laminated to brass plate to withstand overpressure and tube nipple for easy connection
  • ±1.5% FS
  • Set manifold pressure for natural or LP gas
  • Requires Certification

Specifications

Color Finish Name:
Black, Blue, White
Height:
7-1/2 in
Length:
36 in
Material:
Steel, Plastic, Rubber
Proposition 65:
WARNING: This product can expose you to lead, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.